Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Infinity™ Glass Dry Erase Board, 6' x 4', Frosted Surface, Frame

Rollover image to zoom in

Click image to enlarge

See all 215 items in product family

Quartet® Infinity™ Glass Dry Erase Board, 6' x 4', Frosted Surface, Frame

Item #: WBB1342271

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $519.33 Save up to 31%
Price: $ 355.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Infinity™ Glass Marker Board, 6' x 4', Frosted Surface, Frame

Extremely durable, glass marker boards offer all the benefits of a traditional dry-erase board with an upscale, modern aesthetic appeal. The glass surface will not stain, ghost, scratch or dent. A dry-erase marker glides evenly over the board for smooth and clear communication.

Product Specifications

    • LENGTH INCHES2-5/8
    • WIDTH INCHES72
    • HEIGHT INCHES48
    • COLOR FINISHFrosted
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONInfinity™ Glass Marker Board
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERG7248F
    • MOUNT TYPEPass-Through
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY15 Years
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • SURFACE MATERIALGlass
    • BOARD TYPEGlass Dry Erase Board

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Glass Marker Board Review St. George's Independent

Your review: We love our new Quartet Glass Marker Boards. We purchased six (6 x 4) frosted boards for a new space we were renovating in our school and they are working our really well.

Pros: 1. Great look. 2. Great function. 3. Easy to install. 4. Excellent price. 5. All necessary parts included in delivery. 6. Clear and consistent communications regarding shipping and shipping delays -- well-timed, proactive emails.

Cons: 1) Late delivery. It was a little disappointing that they could not be delivered on, or near, the timeline that was promised. We checked and rechecked if they could be delivered in time for our opening prior to making the decision to buy them. We were assured that would be delivered within five to ten business days but they arrived in closer to four weeks. 2.Picture vs. reality. We love the look of the boards, but were surprised that they were less frosted than we expected based on the picture. It might be helpful to show an additional picture of a board against a wall that helps demonstrate transparency.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
Save $168.00 with this comparable product +
Item #: WB695259
globalindustrial.com
Ships same day.
$187.95