Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Magnetic Dry Erase Board, Aluminum/Plastic Frame, 24"W x 18"H, White Melamine

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Universal® Magnetic Dry Erase Board, Aluminum/Plastic Frame, 24"W x 18"H, White Melamine

Item #: WBB1319602

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $109.68 Save up to 71%
Qty Price
1-2 $35.95 ea.
3+ $31.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Universal® Magnetic Dry Erase Board, Aluminum/Plastic Frame, 24"W x 18"H, White Melamine

Sleek and practical, this board is indispensable in office or home. Dry-erase surface with protective film doubles as magnetic bulletin board. Quality write-on/wipe-off surface accepts all dry erase markers. Stylish contoured aluminum frame with black/gray plastic corner accents. Softboard dense backing. Marker tray included. Can be mounted vertically or horizontally with included hardware. Board Type: Dry Erase; Board Width: 24"; Board Height: 18".


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES18
    • COLOR FINISHWhite
    • BRANDUniversal®
    • DESCRIPTIONMagnetic Dry Erase Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERUNV43732
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • BOARD WIDTH RANGE0" - 35"
    • NOMINAL BOARD SIZE (W X H)24 x 18
    • SURFACE MATERIALMelamine
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed