Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Marker Board, White Porcelain, Mahogany Wood Frame, 72"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 367 items in product family

Lorell Marker Board, White Porcelain, Mahogany Wood Frame, 72"W x 48"H

Item #: WBB1579813

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $534.00 Save up to 60%
Price: $ 210.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell Marker Board, White Porcelain, Mahogany Wood Frame, 72"W x 48"H

Porcelain board offers a magnetic steel surface that is engineered for superior color contrast with markers and provides smooth writability and easy erasability with no ghosting. The trim is a sophisticated blend of materials, adding richness to any environment. TAA-compliant porcelain board is Cradle to Cradle Certified. Cradle to Cradle Certified boards incorporate material healthfulness, material reutilization, renewable energy use, water stewardship and social responsibility.

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • BRANDLorell®
    • DESCRIPTIONMarker Board
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONWood
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER55624
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • CERTIFIED/APPROVEDTAA-compliant
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!