Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mead® Classic Whiteboard, 8' x 4', Aluminum Frame

Rollover image to zoom in

Click image to enlarge

See all 134 items in product family

Mead® Classic Whiteboard, 8' x 4', Aluminum Frame

Item #: WBB1342237

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $297.51 Save up to 37%
Price: $ 185.95
Product Information
Customer Review
Product Q&A
Accessories
Mead® Classic Whiteboard, 8' x 4', Aluminum Frame

Mead classic boards are a great solution to help you store and piece together your next great idea. Perfect for your private office or cubicle, this whiteboard has a smooth surface and an aluminum frame.

Product Specifications

    • LENGTH INCHES3-1/8
    • WIDTH INCHES96
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDMead®
    • DESCRIPTIONMead® Classic Whiteboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER85359
    • MOUNT TYPEPass-Through
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY1 Year
    • NOMINAL BOARD SIZE (W X H)96 x 48
    • SURFACE MATERIALMelamine
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!