Mosaic Magnetic Glass Markerboard - Orange - 16X16 in.

Rollover image to zoom in

Click image to enlarge

See all 186 items in product family

Mosaic Magnetic Glass Markerboard - Orange - 16X16 in.

Item #: WBB1799296

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.98 Save up to 32%
Price: $ 33.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mosaic Magnetic Glass Markerboard - Orange - 16X16 in.

Add beautiful color and pattern to your work area while adding functional collaboration space. Magnetic dry erase glass squares are available in six versatile hues to match any decor. Each board measures 16" x 16". Mix and match and create virtually endless patterns and designs. Can be hung individually or butted together to create one large board. Surface and coloration are engineered to have ideal optical qualities and exhibit good depth of field, good contrast, and ambient light toleration. Compatible with any dry/wet-erase marker, grease pen, etc. Easily cleans without ghosting or staining. Accepts rare earth magnets. Concealed keyhole mounting brackets maintain the clean lines.

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES1
    • HEIGHT INCHES16
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONMosaic Magnetic Glass Markerboard
    • FRAME COLORFrameless
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER84122
    • MOUNT TYPEWall
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • LIMITED WARRANTY50 Years
    • BOARD WIDTH RANGE0" - 35"
    • SURFACE MATERIALGlass
    • BOARD TYPEGlass Dry Erase Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed