Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Standard Magnetic Whiteboard, 8' x 4', Silver Aluminum Frame

Rollover image to zoom in

Click image to enlarge

See all 205 items in product family

Quartet® Standard Magnetic Whiteboard, 8' x 4', Silver Aluminum Frame

Item #: WBB1342278

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $503.59 Save up to 33%
Price: $ 338.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Standard Magnetic Whiteboard, 8' x 4', Silver Aluminum Frame

Magnetic whiteboard with a smooth, durable surface is a dry-erase board and magnetic bulletin board in one, with the added benefit of a 5 year warranty. Clearly write messages using dry-erase markers and hang documents on the board using magnets.

Product Specifications

    • LENGTH INCHES2-1/4
    • WIDTH INCHES96
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONStandard Magnetic Whiteboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERSM538
    • MOUNT TYPEZ-Bracket
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY5 Years
    • NOMINAL BOARD SIZE (W X H)96 x 48
    • SURFACE MATERIALPainted Steel
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $164.00 with this comparable product +
Item #: WB450108
globalindustrial.com
Usually ships in 4 to 7 days
(0)
$174.95