Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Ultra Trim - Porcelain Markerboard, Black, 24"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 235 items in product family

Balt® Ultra Trim - Porcelain Markerboard, Black, 24"W x 36"H

Item #: WBB1443460

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $158.06 Save up to 38%
Price: $ 97.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Ultra Trim - Porcelain Markerboard, Black, 24"W x 36"H

Magnetic porcelain steel whiteboards are engineered for superior color contrast with dry erase markers. Low gloss dry erase surface provides superior writability and erasability with no ghosting. Reduced surface light distortion enhances visibility to provide optimum eye comfort. Steel is permanently laminated to a particle board substrate for stability and durability. Featured with Ultra Trim for a modern, clean-lined board. Trim is a low profile .31" anodized aluminum, available in silver or black. Includes matching Magnetic Q-Tray for markers and erasers. Class A Fire Rated board. A full test report copy is available upon request. Cradle to Cradle Certified CM Silver. Has achieved GREENGUARD GOLD Certification. Certified boards incorporate material healthfulness, material reutilization, renewable energy use, water stewardship and social responsibility.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES1
    • HEIGHT INCHES36
    • BRANDBalt®
    • DESCRIPTIONUltra Trim - Porcelain Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER2028B
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)24 x 36
    • SURFACE COLORBlack
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed