Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AT-A-GLANCE® WallMates Self-Adhesive Dry Erase Writing Surface, 36 x 24

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

AT-A-GLANCE® WallMates Self-Adhesive Dry Erase Writing Surface, 36 x 24

Item #: WBB1579836

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.79 Save up to 42%
Price: $ 19.00
Product Information
Customer Review
Product Q&A
Accessories
AT-A-GLANCE® WallMates Self-Adhesive Dry Erase Writing Surface, 36 x 24

Turns almost any smooth surface into a custom dry-erase planning center. Provides open space for a variety of purposes. Self-adhesive backing allows quick and easy mounting to any hard, smooth surface just peel, stick and you're done.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES24
    • COLOR FINISHWhite
    • BRANDAt-A-Glance®
    • DESCRIPTIONWallmates Dry-Erase Writing Surface
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERAW601028
    • PACKAGE QUANTITY1
    • STYLESelf Adhesive
    • BOARD WIDTH RANGE36" - 47"
    • NOMINAL BOARD SIZE (W X H)36 x 24
    • BOARD TYPESelf Adhesive

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!