Take 15% off your entire order!

Offer applied at checkout

Sharp® 10-Digit Calculator, ELS25BBL, Drill function, 3-1/3" X 5" X 3/4", Blue/White

Sharp® 10-Digit Calculator, ELS25BBL, Drill function, 3-1/3" X 5" X 3/4", Blue/White

Item #: WBB1001585

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.99 up to 17% OFF

Price: $8.30

Save $0.42 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sharp® 10-Digit Calculator, ELS25BBL, Drill function, 3-1/3" X 5" X 3/4", Blue/White

10-digit Quiz Calculator offers multiplication table quiz function and flash card function to help children learn math skills. Drill functions include addition, subtraction, multiplication, and division. Other functions include sign change, square root, pi and percent. Dual power source includes solar and battery. Calculator features an extra large (14.0mm) liquid crystal display (LCD) and weighs 2.2 oz.

Functions
  • Addition
  • Division
  • Subtraction
  • Multiplication
  • Sign Change
  • Square Root
  • Pi
  • Percent


Product Specifications

  • SOLAR POWERYes
  • POWER SOURCE(S)Solar or Battery
  • MANUFACTURERS PART NUMBERELS25BBL
  • DISPLAY SCREEN0.6" 10 Digit LCD
  • BRANDSharp®
  • HEIGHT INCHES5
  • STYLECalculator
  • WIDTH INCHES3-1/3
  • SUPPLY TYPEBasic Supplies
  • COLOR FINISHWhite & Blue
  • DESCRIPTIONHandheld Simple Calculator
  • NUMBER OF DISPLAY DIGITS10
  • DEPTH INCHES3/4
  • TYPEDisplay Calculator
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sharp® EL240SB Handheld Business Calculator, 8-Digit LCD

Item #: B2096595

Not Yet Rated

Ships same day.

$5.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sharp® 10-Digit Calculator, ELS25BBL, Drill function, 3-1/3" X 5" X 3/4", Blue/White

Sharp® 10-Digit Calculator, ELS25BBL, Drill function, 3-1/3" X 5" X 3/4", Blue/White

Item #: WBB1001585

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant