Take 15% off your entire order!

Offer applied at checkout

Sharp® 12-Digit Calculator, ELR287BBK, 4-1/3" X 6-7/8" X 3/4", Black/Silver

Sharp® 12-Digit Calculator, ELR287BBK, 4-1/3" X 6-7/8" X 3/4", Black/Silver

Item #: WBB1001534

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sharp® 12-Digit Calculator, ELR287BBK, 4-1/3" X 6-7/8" X 3/4", Black/Silver

Semi-desk calculator features a cabinet made from a high percentage of recycled material, slanted 12-digit LCD screen and kickstand. Functions include three-key memory, double-zero, cost/sell/margin, sign change, and percent key. RoHS compliant calculator runs on solar power and battery power.

Functions
  • Three-key Memory
  • Double-zero
  • Cost/Sell/Margin
  • Sign Change
  • Percent Key



  • This product arrives to most customers in 2-3 business days.

    Product Specifications

    • POWER SOURCE(S)Solar or Battery
    • SOLAR POWERYes
    • MANUFACTURERS PART NUMBERELR287BBK
    • DISPLAY SCREEN12 Digit LCD
    • BRANDSharp®
    • HEIGHT INCHES3/5
    • STYLECalculator
    • WIDTH INCHES4-1/3
    • SUPPLY TYPEBasic Supplies
    • COLOR FINISHBlack & Silver
    • DESCRIPTIONSemi-Desktop Calculator
    • GREEN COMPLIANTYes
    • NUMBER OF DISPLAY DIGITS12
    • DEPTH INCHES6-9/10
    • GREEN COMPLIANCE CERTIFICATE/AUTHORITYRoHs
    • TYPEDisplay Calculator
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Sharp® 12-Digit Calculator, ELR287BBK, 4-1/3" X 6-7/8" X 3/4", Black/Silver

    Sharp® 12-Digit Calculator, ELR287BBK, 4-1/3" X 6-7/8" X 3/4", Black/Silver

    Item #: WBB1001534

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant