Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brownline® DuraFlex Weekly Planner, 11 x 8-1/2, Black, 2018

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Brownline® DuraFlex Weekly Planner, 11 x 8-1/2, Black, 2018

Item #: WBB1599809

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.29 Save up to 32%
Qty Price
1 $17.91 ea.
2 $13.79 ea.
3+ $12.47 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Brownline® DuraFlex Weekly Planner, 11 x 8-1/2, Black, 2018

Heavy-duty, textured poly cover. Ruled for 15-minute appointments Monday-Saturday with untimed ruled space on Sunday. Convenient quarterly planners for current and following year. Tear-off corners. Size: 8 1/2 x 11; Page Color/Theme: Gray/Burgundy; Appointment Ruling: 7 AM to 5:45 PM Sat.; 7 AM to 8:45 PM Mon.-Fri.; Edition Year: 2018.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHGray/Burgundy
    • BRANDBrownline®
    • CALENDAR TERM12 Month
    • DESCRIPTIONDuraFlex Weekly Planner, 8-1/2 x 11, Black, 2018
    • MANUFACTURERS PART NUMBERCB950VBLK
    • PACKAGE QUANTITY1
    • PAGE FORMAT1 Week Per 2 Page
    • TYPEPlanner/Organizer
    • COVER MATERIALSTextured Poly
    • DATE FORMATWeekly
    • MONTH TERMJan.-Dec.
    • CALENDAR TYPEDates Only

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!