Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AT-A-GLANCE® Monthly Planner And Notebook, 9 1/4 x 11, White, 2018-2019

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

AT-A-GLANCE® Monthly Planner And Notebook, 9 1/4 x 11, White, 2018-2019

Item #: WBB1599719

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.99 Save up to 30%
Qty Price
1 $26.95 ea.
2 $22.25 ea.
3+ $21.00 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AT-A-GLANCE® Monthly Planner And Notebook, 9 1/4 x 11, White, 2018-2019

Two books in one jacket. Planner with one month per two-page spread. Special pages include: three-year reference calendar, holidays, future planning, and contact pages. Notebook with 160 lined planning pages; perforated pages with date area at the top of each page. Hot-spot reminder section on each page. Size: 9 1/2 x 11; Page Color/Theme: White; Appointment Ruling: None; Edition Year: 2018-2019.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES9-1/2
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDAT-A-GLANCE®
    • CALENDAR TERM18 Month
    • DESCRIPTIONMonthly Planner And Notebook, 9-1/2" x 11", Black, 2015-2016
    • MANUFACTURERS PART NUMBER70620605
    • PACKAGE QUANTITY1
    • PAGE FORMAT1 Month Per 2 Page
    • TYPEPlanner/Organizer
    • COVER MATERIALSSimulated Leather
    • DATE FORMATMonthly
    • MONTH TERMJan.-Jun.
    • CALENDAR TYPEDates Only

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!