Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Day Runner® Two-Pages-Per-Day Planning Pages, 5 1/2 x 8 1/2, 2018

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Day Runner® Two-Pages-Per-Day Planning Pages, 5 1/2 x 8 1/2, 2018

Item #: WBB1599747

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.69 Save up to 49%
Qty Price
1 $22.11 ea.
2 $17.99 ea.
3+ $16.67 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Day Runner® Two-Pages-Per-Day Planning Pages, 5 1/2 x 8 1/2, 2018

PRO Two-Page-Per-Day Planning Pages are designed for use with Day Runner Pro Business System Planners. Structured planning is ideal for the person who desires more function and control. Dated yearly refill ranges 12 months from January to December. Two-page-per-day spreads feature ruled, quarter-hourly appointment times from 8 AM to 5 PM; half-hourly appointment times from 6 PM to 7 PM; prioritized activities; expense tracking; ruled daily notes; numbered weeks; count of days/days remaining; holidays; and past, current and future months reference. Planning pages include monthly overview tabs, an event calendar and four-year overview.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH INCHES1-13/16
    • WIDTH INCHES5-7/8
    • HEIGHT INCHES1-13/16
    • COLOR FINISHWhite
    • BRANDDay Runner®
    • CALENDAR TERM12 Month
    • DESCRIPTIONRecycled Two-Page-per-Day Planning Pages, 5-1/2 x 8-1/2,, 2015
    • MANUFACTURERS PART NUMBER481225
    • PACKAGE QUANTITY1
    • PAGE FORMAT1 Day
    • TYPEPlanner Refill
    • DATE FORMATDaily
    • MONTH TERMJan.-Dec.
    • CALENDAR TYPEDates Only

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!