Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Day Runner® Monthly Planning Pages, 5 1/2 x 8 1/2, 2018

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Day Runner® Monthly Planning Pages, 5 1/2 x 8 1/2, 2018

Item #: WBB1599744

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $14.75 ea.
2 $10.75 ea.
3+ $9.30 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Day Runner® Monthly Planning Pages, 5 1/2 x 8 1/2, 2018

Handle your monthly planning needs in a slim refill. Intuitive and easy to use. Two-page spread, Monday-Sunday format with Saturday and Sunday combined in last column. Reference calendars on each spread. Julian dates indicate the number of days left before the end of the year. Size: 5 1/2 x 8 1/2; Appointment Ruling: None; Edition Year: 2018. Calendar Term: 12-Month (Jan.-Dec.).

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES5-1/2
    • HEIGHT INCHES8-1/2
    • COLOR FINISHWhite
    • BRANDDay Runner®
    • CALENDAR TERM12 Month
    • DESCRIPTIONRecycled Monthly Planning Pages, 5-1/2 x 8-1/2, 2018
    • MANUFACTURERS PART NUMBER061685Y
    • PACKAGE QUANTITY1
    • PAGE FORMAT1 Month Per 2 Page
    • TYPEPlanner Refill
    • DATE FORMATMonthly
    • MONTH TERMJan.-Dec.
    • CALENDAR TYPEDates Only

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!