Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AT-A-GLANCE® Weekly Appointment Book Ruled for Hourly Appointments, 4 7/8 x 8, Black, 2019

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

AT-A-GLANCE® Weekly Appointment Book Ruled for Hourly Appointments, 4 7/8 x 8, Black, 2019

Item #: WBB1599707

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21.59 Save up to 29%
Qty Price
1 $20.75 ea.
2 $16.50 ea.
3+ $15.25 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AT-A-GLANCE® Weekly Appointment Book Ruled for Hourly Appointments, 4 7/8 x 8, Black, 2019

One week per two-page spread. Hourly appointment schedule. Printed on quality paper. Past, current and two future-month reference calendars on each spread. Size: 4 7/8 x 8; Page Color/Theme: White; Appointment Ruling: 8 AM to 5 PM Mon.-Fri.; Edition Year: 2019.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES4-7/8
    • HEIGHT INCHES8
    • COLOR FINISHBlack
    • BRANDAT-A-GLANCE®
    • CALENDAR TERM12 Month
    • DESCRIPTIONRecycled Weekly Appointment Book, Black, 4 7/8" x 8", 2019
    • MANUFACTURERS PART NUMBER7010005
    • PACKAGE QUANTITY1
    • PAGE FORMAT1 Week Per 2 Page
    • TYPEPlanner/Organizer
    • COVER MATERIALSSimulated Leather
    • DATE FORMATWeekly
    • MONTH TERMJan.-Dec.
    • CALENDAR TYPEDates Only

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!