Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AT-A-GLANCE® Recycled Weekly/Monthly Classic Appointment Book, 6 7/8 x 8, Black, 2018

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

AT-A-GLANCE® Recycled Weekly/Monthly Classic Appointment Book, 6 7/8 x 8, Black, 2018

Item #: WBB1599751

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.99 Save up to 29%
Qty Price
1 $25.95 ea.
2 $21.00 ea.
3+ $19.75 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AT-A-GLANCE® Recycled Weekly/Monthly Classic Appointment Book, 6 7/8 x 8, Black, 2018

Organize your schedule and learn how to help take care of our environment. Appointment book features tips for "green living" displayed each week. Tabbed monthly overview and telephone/address section. Past, current and two future months reference. Julian dates. Size: 6 7/8 x 8 3/4; Page Color/Theme: Green Living; Appointment Ruling: 15-Min., 7 AM to 8:45 PM, Mon.-Fri.; 7 AM to 5:30 PM, Sat.; Edition Year: 2018.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES6-7/8
    • HEIGHT INCHES8-3/4
    • COLOR FINISHGreen
    • BRANDAT-A-GLANCE®
    • CALENDAR TERM12 Month
    • DESCRIPTIONRecycled Weekly/Monthly Professional Appointment Book, 6-7/8 x 8-3/4, 2018
    • MANUFACTURERS PART NUMBER70951G05
    • PACKAGE QUANTITY1
    • PAGE FORMAT1 Week Per 2 Page
    • TYPEPlanner/Organizer
    • COVER MATERIALSSimulated Leather
    • DATE FORMATWeekly/Monthly
    • MONTH TERMJan.-Dec.
    • CALENDAR TYPEGreen Living

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!