Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco Telephone Message Book 400 Sets 5-1/4" x 11"

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Sparco Telephone Message Book 400 Sets 5-1/4" x 11"

Item #: WBB1532531

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.92 Save up to 65%
Price: $ 3.52
Product Information
Customer Review
Product Q&A
Accessories
Sparco Telephone Message Book 400 Sets 5-1/4" x 11"

Spiral-bound pad offers a carbonless two-part telephone message forms. Each page has four message forms. Original forms are printed on white sheets, and the duplicates are printed on canary paper. Duplicates have black print. Divider card prevents write-through. 400 sets per book.

Features:

  • Sheet size: 11"L x 5.25"W
  • Form size: 2.75"L x 4.75"W
  • 400 Sheet (4 Form Per Sheet)
  • Divider card prevents write-through
  • Spiral Bound


Product Specifications

    • WIDTH INCHES4-3/4
    • HEIGHT INCHES2-3/4
    • COLOR FINISHWhite
    • BRANDSparco™
    • DESCRIPTIONTelephone Message Book
    • MANUFACTURERS PART NUMBERSPR02301
    • PACKAGE QUANTITY400 Sheets/Pack
    • TYPEPhone/Address Book

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!