Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Day Runner® Two-Pages-Per-Day Planning Pages, 8 1/2 x 11, 2019

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Day Runner® Two-Pages-Per-Day Planning Pages, 8 1/2 x 11, 2019

Item #: WBB1599792

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $42.29 Save up to 49%
Qty Price
1-2 $25.95 ea.
3+ $21.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Day Runner® Two-Pages-Per-Day Planning Pages, 8 1/2 x 11, 2019

Detailed approach to managing every aspect of your life. All the tools you need to give you the organization you want, yet simple enough so no seminar or training is required. Structured planning refills for the person who desires more function and control. Full monthly calendar with tabs, event calendar and four-year overview included. Size: 8 1/2 x 11; Appointment Ruling: 8 AM to 7 PM; Edition Year: 2019. Calendar Term: 12-Month (Jan.-Dec.).


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDDay Runner®
    • CALENDAR TERM12 Month
    • DESCRIPTIONTwo-Page-Per-Day Planning Pages
    • MANUFACTURERS PART NUMBER491225
    • PACKAGE QUANTITY1
    • PAGE FORMAT1 Day Per 2 Page
    • TYPEPlanner Refill
    • DATE FORMATDaily
    • MONTH TERMJan.-Dec.
    • CALENDAR TYPEDates Only

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!