Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
House of Doolittle™ Black-and-White Photo Monthly Desk Pad Calendar, 22 x 17, 2017-2018

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

House of Doolittle™ Black-and-White Photo Monthly Desk Pad Calendar, 22 x 17, 2017-2018

Item #: WBB1599703

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
House of Doolittle™ Black-and-White Photo Monthly Desk Pad Calendar, 22 x 17, 2017-2018

Distinctive black-and-white nature photo each month. Appreciate the light and shadows, and enjoy the wonders of nature Unruled calendar blocks. Space for notes. Simulated leather header and bottom corners. Size: 22 x 17; Page Color/Theme: Black and White Photography; Edition Year: 2017-2018; Calendar Term: 13-Month (Dec.-Dec.).

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES22
    • HEIGHT INCHES17
    • COLOR FINISHBlack/White
    • BRANDHouse of Doolittle™
    • CALENDAR TERM13 Month
    • DESCRIPTIONBlack-and-White Photo Monthly Desk Pad Calendar, 22 x 17, 2018-2019
    • MANUFACTURERS PART NUMBER122
    • PACKAGE QUANTITY1
    • PAGE FORMAT1 Month
    • TYPEDesk Calendar
    • DATE FORMATMonthly
    • MONTH TERMDec.-Dec.
    • CALENDAR TYPEBlack and White Photography
    • CERTIFIED/APPROVED EPA/CPG Compliant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!