Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
House of Doolittle™ Breast Cancer Awareness Monthly Desk Pad Calendar, 22 x 17, 2019

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

House of Doolittle™ Breast Cancer Awareness Monthly Desk Pad Calendar, 22 x 17, 2019

Item #: WBB1599748

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
House of Doolittle™ Breast Cancer Awareness Monthly Desk Pad Calendar, 22 x 17, 2019

Heighten awareness of breast cancer health and show your support with this pink and gray calendar featuring an inspirational quote each month. Numbered weeks and highlighted weekends. Full-year calendar reference blocks plus note space on every page. Size: 22 x 17; Page Color/Theme: Pink/Gray/Breast Cancer Awareness; Appointment Ruling: None; Edition Year: 2019.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES22
    • HEIGHT INCHES17
    • COLOR FINISHPink/Gray
    • BRANDHouse of Doolittle™
    • CALENDAR TERM12 Month
    • DESCRIPTIONBreast Cancer Awareness Monthly Desk Pad Calendar, 22 x 17, 2019
    • MANUFACTURERS PART NUMBER1467
    • PACKAGE QUANTITY1
    • PAGE FORMAT1 Month
    • TYPEDesk Calendar
    • DATE FORMATMonthly
    • MONTH TERMJan.-Dec.
    • CALENDAR TYPEPink/Gray/Breast Cancer Awareness
    • CERTIFIED/APPROVED FSC Certified

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!