Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
House of Doolittle™ Puppies Photographic Monthly Desk Pad Calendar, 22 x 17, 2018

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

House of Doolittle™ Puppies Photographic Monthly Desk Pad Calendar, 22 x 17, 2018

Item #: WBB1599665

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21.17 Save up to 35%
Price: $ 13.68
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
House of Doolittle™ Puppies Photographic Monthly Desk Pad Calendar, 22 x 17, 2018

Brighten your desktop with adorable puppy images. Unruled daily blocks. Simulated leather binding and corners. Full year calendar reference blocks. Size: 22 x 17; Page Color/Theme: Puppies; Edition Year: 2018. Calendar Term: 12-Month (Jan.-Dec.).


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES22
    • HEIGHT INCHES17
    • COLOR FINISHWhite
    • BRANDHouse of Doolittle™
    • CALENDAR TERM12 Month
    • DESCRIPTIONPuppies Photographic Monthly Desk Pad Calendar, 22 x 17, 2015
    • MANUFACTURERS PART NUMBER199
    • PACKAGE QUANTITY1
    • PAGE FORMAT1 Month
    • TYPEDesk Calendar
    • DATE FORMATMonthly
    • MONTH TERMJan.-Dec.
    • CALENDAR TYPEPuppies
    • CERTIFIED/APPROVED EPA/CPG Compliant
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!