
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
House of Doolittle™ Two-Color Refillable Monthly Desk Pad Calendar, 22 x 18, 2021
Subtle deep blue and gray printing is soothing and easy on the eyes. Full-year reference calendar aids in planning throughout the year. Ruled daily blocks for neat notations.
Features:
This product arrives to most customers in 2-3 business days.
Subtle deep blue and gray printing is soothing and easy on the eyes. Full-year reference calendar aids in planning throughout the year. Ruled daily blocks for neat notations.
Features:
- Size: 22" x 18"
- Page Color/Theme: White
- Edition Year: 2021
- Calendar Term: 12-Month (Jan.-Dec.)
- Holder Style: Padded Top Panel with Padded Bottom Corners
- Holder Material: Chipboard/Leatherette
This product arrives to most customers in 2-3 business days.
Product Specifications
- WIDTH INCHES22
- HEIGHT INCHES18
- COLOR FINISHWhite
- BRANDHouse of Doolittle
- CALENDAR TERM12 Month
- DESCRIPTIONTwo-Color Refillable Monthly Desk Pad Calendar, 22 x 18, 2021
- MANUFACTURERS PART NUMBER15045101
- PACKAGE QUANTITY1
- PAGE FORMAT1 Month
- TYPEDesk Calendar
- CERTIFIED/APPROVED EPA/CPG Compliant
- CALENDAR TYPEDates Only
- DATE FORMATMonthly
- MONTH TERMJan.-Dec.
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Post-it® Notes Super Sticky Notes 65424SSCY, 3" x 3", Canary Yellow, 90 Sheets/Pad, 24/Pack
Item #: B1598134
Not Yet Rated
$26.95
Popular item in this category
House of Doolittle™ Gardens of the World Photographic Monthly Desk Pad Calendar, 22 x 17, 2021
Item #: B1601717
Not Yet Rated
Ships same day.
$23.00

House of Doolittle™ Two-Color Refillable Monthly Desk Pad Calendar, 22 x 18, 2021
$29.95
- Product Information
- Customer Review
- Product Q&A
- Accessories