Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Southworth® Linen Certificate Holder, 9-1/2" x 12", Navy Blue, 10/Pack

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Southworth® Linen Certificate Holder, 9-1/2" x 12", Navy Blue, 10/Pack

Item #: WBB859221

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $16.75 ea.
2 $12.25 ea.
3+ $10.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Southworth® Linen Certificate Holder, 9-1/2" x 12", Navy Blue, 10/Pack

Certificate holder is designed to display 8-1/2" x 25" certificates instantly. Design features four curved, die-cut slits to secure certificate, a pop-out tab for hanging, and 80 lb. cardstock with a linen finish. Use certificate holder to display a certificate horizontally or vertically. Certificate holder is recyclable.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES12
    • HEIGHT INCHES9-1/2
    • COLOR FINISHNavy Blue
    • CONSTRUCTIONLinen
    • BRANDSouthworth®
    • DESCRIPTIONLinen Certificate Holder
    • MANUFACTURERS PART NUMBERSOUPF8
    • PACKAGE QUANTITY10/Pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!