Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dax® Award Plaque, Wall Mountable, Horizontal/Vertical, 11" x 8-1/2", Wood, Walnut

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Dax® Award Plaque, Wall Mountable, Horizontal/Vertical, 11" x 8-1/2", Wood, Walnut

Item #: WBB859540

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $24.25 ea.
2 $19.50 ea.
3+ $18.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Dax® Award Plaque, Wall Mountable, Horizontal/Vertical, 11" x 8-1/2", Wood, Walnut

Award plaque features decorative hardware and protective acrylic panels. The oversized plaque offers flexibility in displaying a variety of documents in sizes up to 8-1/2" x 25". Plaque includes a reusable certificate.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES11
    • HEIGHT INCHES8-1/2
    • COLOR FINISHWalnut
    • CONSTRUCTIONWood Frame
    • BRANDDax®
    • DESCRIPTIONAward Plaque
    • MANUFACTURERS PART NUMBERDAXN15818T
    • MOUNT TYPEWall Mount
    • ORIENTATIONHorizontal, Vertical
    • PACKAGE QUANTITY1 Each

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!