Take 15% off your entire order!

Offer applied at checkout

U.S. Stamp & Sign Customizable Tent Sign 25-1/2" x 10-1/2" Yellow

U.S. Stamp & Sign Customizable Tent Sign 25-1/2" x 10-1/2" Yellow

Item #: WBB1614060

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

U.S. Stamp & Sign Customizable Tent Sign 25-1/2" x 10-1/2" Yellow

Customizable Tent Sign is designed for indoor and outdoor display with a heavy-duty plastic construction. Double-sided directional sign includes two 8-1/2" x 11" inserts: "Stop Do Not Enter" and "Caution". Customize by printing your own 8-1/2" x 11" inserts. Also included are two clear plastic overlays to protect your messages from dirt and moisture. Additional templates and graphics are available online for increased customization. Simply print and insert.

Product Specifications

  • WIDTH INCHES25-1/2
  • DEPTH INCHES1
  • HEIGHT INCHES10-1/2
  • COLOR FINISHYellow
  • CONSTRUCTIONPlastic
  • BRANDU.S. Stamp & Sign
  • DESCRIPTIONCustomizable Tent Sign
  • MANUFACTURERS PART NUMBER05693
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

U.S. Stamp & Sign ADA Sign, 4248, MEN, WOMEN, Adhesive, 6"W X 9"H, Black/Silver

Item #: B1000870

(1)

Usually ships in 1 to 4 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
U.S. Stamp & Sign Customizable Tent Sign 25-1/2" x 10-1/2" Yellow

U.S. Stamp & Sign Customizable Tent Sign 25-1/2" x 10-1/2" Yellow

Item #: WBB1614060

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant