Take 15% off your entire order!

Offer applied at checkout

U.S. Stamp & Sign ADA Sign, 4248, MEN, WOMEN, Adhesive, 6"W X 9"H, Black/Silver

U.S. Stamp & Sign ADA Sign, 4248, MEN, WOMEN, Adhesive, 6"W X 9"H, Black/Silver

Item #: WBB1000870

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

U.S. Stamp & Sign ADA Sign, 4248, MEN, WOMEN, Adhesive, 6"W X 9"H, Black/Silver

ADA signs for "Men" and "Women" are manufactured from durable plastic. Each contains a raised pictogram and Braille message. Adhesive backing offers easy application on your restroom or bathroom doors. ADA (Americans with Disabilities Act) placement requirements are located with respective sign.

Features

  • ADA signs for "Men" and "Women"
  • Contains a raised pictogram and Braille message
  • Manufactured from durable plastic
  • Adhesive backing for easy application
  • Overall dimensions: 6"W x 9"H

Product Specifications

  • WIDTH INCHES6
  • HEIGHT INCHES9
  • COLOR FINISHBlack & Silver
  • CONSTRUCTIONPlastic
  • BRANDU.S. Stamp & Sign
  • DESCRIPTIONIndication Sign
  • MANUFACTURERS PART NUMBER4248
  • SHAPERectangular
  • SPECIAL FEATURESSelf-adhesive
  • SUGGESTED APPLICATIONSBathroom/Restroom
  • PLACEMENTDoor-mountable
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 11, 2014

    Great Quality, Reasonable price
    Your review:
    This is a professional looking product for a very reasonable price. The adhesive works on an uneven surface (we use it on a "fake" wood door). The doors are in heavy use and the signs have worked great.
Product Q & A

There are no questions for this product.

Popular item in this category

U.S. Stamp & Sign Customizable Tent Sign 25-1/2" x 10-1/2" Yellow

Item #: B1614060

Not Yet Rated

Usually ships in 1 to 4 days

$37.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
U.S. Stamp & Sign ADA Sign, 4248, MEN, WOMEN, Adhesive, 6"W X 9"H, Black/Silver

U.S. Stamp & Sign ADA Sign, 4248, MEN, WOMEN, Adhesive, 6"W X 9"H, Black/Silver

Item #: WBB1000870

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant