Take 15% off your entire order!

Offer applied at checkout

U.S. Stamp & Sign Sign, 9382, "Will Return" W/Clock Face, "Open Come In", 7-1/2" X 9"

U.S. Stamp & Sign Sign, 9382, "Will Return" W/Clock Face, "Open Come In", 7-1/2" X 9"

Item #: WBB1000619

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.50

Save $0.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

U.S. Stamp & Sign Sign, 9382, "Will Return" W/Clock Face, "Open Come In", 7-1/2" X 9"

Sign reads "Open" in bold, capitalized letters on one side and welcomes customers with a "Come in" written in white on a blue background. The other side reads, "Will Return," and features a clock with movable red hands to let you customize the time of your return. Sign is made of thick plastic.

Product Specifications

  • WIDTH INCHES7-1/2
  • HEIGHT INCHES9
  • COLOR FINISHBlue & White
  • CONSTRUCTIONPlastic
  • BRANDU.S. Stamp & Sign
  • DESCRIPTIONInformation Sign
  • MANUFACTURERS PART NUMBER9382
  • SHAPERectangular
  • SUGGESTED APPLICATIONSIndoor
  • PLACEMENTHanging
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
U.S. Stamp & Sign Sign, 9382, "Will Return" W/Clock Face, "Open Come In", 7-1/2" X 9"

U.S. Stamp & Sign Sign, 9382, "Will Return" W/Clock Face, "Open Come In", 7-1/2" X 9"

Item #: WBB1000619

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant