Take 15% off your entire order!

Offer applied at checkout

U.S. Stamp & Sign Open/Closed Sign, 9395, W/Please Call Again, 11-1/2" X 6", Blue/White

U.S. Stamp & Sign Open/Closed Sign, 9395, W/Please Call Again, 11-1/2" X 6", Blue/White

Item #: WBB1000618

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.95 up to 29% OFF

Price: $4.21

Save $0.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

U.S. Stamp & Sign Open/Closed Sign, 9395, W/Please Call Again, 11-1/2" X 6", Blue/White

Open/closed sign is designed for indoor and outdoor use. One side displays a bold "Open" sign written in all uppercase letters. The other side displays "Closed" in all uppercase letters above a cursive, "Please Call Again" and next to a "Will Return" time indicator. The hands on the clock face adjust easily.

Product Specifications

  • WIDTH INCHES11-1/2
  • HEIGHT INCHES6
  • COLOR FINISHBlue & White
  • BRANDU.S. Stamp & Sign
  • DESCRIPTIONInformation Sign
  • MANUFACTURERS PART NUMBER9395
  • SHAPERectangular
  • SPECIAL FEATURESCustomizable Time
  • SUGGESTED APPLICATIONSIndoor/Outdoor
  • PLACEMENTHanging
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

U.S. Stamp & Sign Sign, 9382, "Will Return" W/Clock Face, "Open Come In", 7-1/2" X 9"

Item #: B1000619

Not Yet Rated

Usually ships in 1 to 4 days

$3.33

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
U.S. Stamp & Sign Open/Closed Sign, 9395, W/Please Call Again, 11-1/2" X 6", Blue/White

U.S. Stamp & Sign Open/Closed Sign, 9395, W/Please Call Again, 11-1/2" X 6", Blue/White

Item #: WBB1000618

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant