Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dax® Poster Frame, Wall Mountable, Horizontal/Vertical, 18" x 24", Plastic, Black

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Dax® Poster Frame, Wall Mountable, Horizontal/Vertical, 18" x 24", Plastic, Black

Item #: WBB859512

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $20.99 Save up to 20%
Qty Price
1 $22.75 ea.
2 $18.25 ea.
3+ $16.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dax® Poster Frame, Wall Mountable, Horizontal/Vertical, 18" x 24", Plastic, Black

Versatile poster frame is great for home or office use. Use for anything from children's art to corporate signage. Frame is designed for wall display only and can be hung horizontally or vertically. Plastic construction contains a high percentage of recycled material.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES18
    • HEIGHT INCHES24
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic Frame
    • BRANDDax®
    • DESCRIPTIONPoster Frame
    • MANUFACTURERS PART NUMBERDAXN16018BT
    • MOUNT TYPEWall Mount
    • ORIENTATIONHorizontal, Vertical
    • PACKAGE QUANTITY1 Each

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Poster Frames 18x24

Your review: These are perfect for the OSHA, Safety, Work Law posters that must be displayed in the work place. Priced very reasonable

Pros: Price

Cons: Not very sturdy, but serves the purpose well

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!