Take 15% off your entire order!

Offer applied at checkout

+

Deflect-o Sign Holder, DEF692056, Double-sided Stand, 13"W x 56"H x 13"D

Deflect-o Sign Holder, DEF692056, Double-sided Stand, 13"W x 56"H x 13"D

Item #: WBB1000850

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Copy Paper – Universal® UNV21200 – White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $48.95

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $13.75

  • Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

    $19.25

$139.00 up to 19% OFF

Price: $112.95

Save $5.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Deflect-o Sign Holder, DEF692056, Double-sided Stand, 13"W x 56"H x 13"D

Double-sided sign stand offers front and back display of letter-size inserts. Ideal for reception areas, trade shows and waiting rooms. Clear magnetic panels with green-tinted edges allow quick, easy sign changes. Permanent, black back panel frames your messages. Weighted base stabilizes the sign. Sign stand holds up two letter-size inserts and features a metal post and a plastic sign.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES12-8/9
  • DEPTH INCHES12-8/9
  • HEIGHT INCHES56
  • COLOR FINISHBlack Frame & Clear Panel
  • CONSTRUCTIONMetal Frame, Plastic Panel
  • BRANDDeflecto®
  • DESCRIPTIONSign Holder
  • MANUFACTURERS PART NUMBER692056
  • SHAPERectangular
  • SPECIAL FEATURESMagnetic
  • SUGGESTED APPLICATIONSIndoor
  • PLACEMENTFloor Standing
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 18, 2019

    works well with improvements
    Your review:
    After purchasing several of these signs, I can honestly say they work well. However, with a couple simple mods they work even better! After 3 of ours felll and the top plastic parts broke, we took the old bases and stacked them under the base of another sign. This makes the base twice as heavy and less prone to getting knocked over. Also wrapping the top plastic assembly peg with plastic tape makes it fit tighter in the post socket and eliminates accidental "pull outs". The tolerances between the metal pole and plastic sign holder assembly is too loose as built.
  • Reviewer: Anonymous

    Date: September 24, 2013

    Very classy display
    Your review:
    Excellent sign holder.
Product Q & A

There are no questions for this product.

Popular item in this category

DACASSO® Walnut & Leather Name Plate

Item #: B2007290

Not Yet Rated

Usually ships in 1 to 4 days

$93.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Deflect-o Sign Holder, DEF692056, Double-sided Stand, 13"W x 56"H x 13"D

Deflect-o Sign Holder, DEF692056, Double-sided Stand, 13"W x 56"H x 13"D

Item #: WBB1000850

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Deflect-o Sign Holder, DEF692056, Double-sided Stand, 13"W x 56"H x 13"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant