Take 15% off your entire order!

Offer applied at checkout

+

Deflect-o Sign Holder, DEF69701, Slanted Holder, 11"W x 8.50"H

Deflect-o Sign Holder, DEF69701, Slanted Holder, 11"W x 8.50"H

Item #: WBB1000907

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Copy Paper – Universal® UNV21200 – White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $48.95

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $13.75

  • Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

    $19.25

Price: $21.50

Save $1.07 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $21.50 ea.
  • Buy 2 $17.00 ea.
  • Buy 3+ $15.25 ea.

Quantity

Customers Also Viewed

Deflect-o Sign Holder, DEF69701, Slanted Holder, 11"W x 8.50"H

Slanted, stand-up sign holder offers a convenient, effective way to display any message. Ideal for retailers, restaurants, trade shows and hospitals. Design is side-loading and self-standing. Portrait-style sign holder requires no hardware to install. Simply insert and set on counter or desktop. Transparent sign holder is made of durable, clear plastic.

Features
  • Side-loading
  • Self-standing


  • Larger Quantity Quotes Available. Please call 1-888-978-7759.


    This product arrives to most customers in 2-3 business days.

    Product Specifications

    • WIDTH INCHES11
    • HEIGHT INCHES8-1/2
    • COLOR FINISHClear
    • CONSTRUCTIONPlastic
    • BRANDDeflecto®
    • DESCRIPTIONSign Holder
    • MANUFACTURERS PART NUMBER69701
    • PACKAGE QUANTITY1 Each
    • SHAPERectangular
    • SUGGESTED APPLICATIONSIndoor/Outdoor
    • PLACEMENTDesktop & Countertop
    Customer Review

    4.0

    • 5 Star

      0
    • 4 Star

      1
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: Anonymous

      Date: June 26, 2014

      Sign Holder
      Your review:
      It serves it's purpose and it sheathes my 8.5" x 11" flyer perfectly--no paperhanging out or blank plastic around the flyer.
    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Deflect-O Double-Sided Window Display Sign 15" x 12-5/8" Clear

    Item #: B1615615

    (1)

    Usually ships in 1 to 4 days

    $20.25

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Deflect-o Sign Holder, DEF69701, Slanted Holder, 11"W x 8.50"H

    Deflect-o Sign Holder, DEF69701, Slanted Holder, 11"W x 8.50"H

    Item #: WBB1000907

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Deflect-o Sign Holder, DEF69701, Slanted Holder, 11"W x 8.50"H
      Deflect-o Sign Holder, DEF69701, Slanted Holder, 11"W x 8.50"H
      Deflect-o Sign Holder, DEF69701, Slanted Holder, 11"W x 8.50"H
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant