Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dax® Wall Frame with Linen Insert, Wall Mountable, 14" x 11", Wood, Mahogany
See all 38 items in product family

Dax® Wall Frame with Linen Insert, Wall Mountable, 14" x 11", Wood, Mahogany

Item #: WBB859542

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.99 Save up to 30%
Price: $ 25.95
Product Information
Customer Review
Product Q&A
Accessories
Dax® Wall Frame with Linen Insert, Wall Mountable, 14" x 11", Wood, Mahogany

Wall frame features a mahogany finish combined with a linen insert for a look you would only expect to achieve through custom framing. The 25" x 14" frame offers a double bevel mat that accommodates 8-1/2" x 25" certificates or diplomas. Use wall frame in wall displays only. Wall frame includes a usable certificate.

Product Specifications

    • WIDTH INCHES14
    • HEIGHT INCHES11
    • COLOR FINISHMahogany
    • CONSTRUCTIONWood Frame
    • BRANDDax®
    • DESCRIPTIONWall Frame with Linen Insert
    • MANUFACTURERS PART NUMBERDAXN15907B
    • MOUNT TYPEWall Mount
    • ORIENTATIONHorizontal, Vertical
    • PACKAGE QUANTITY1 Each

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!