Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Mop Holder Strip UJ12B, 36"L, 4 Holders, Surface Mounted
See all 36 items in product family

A&J Washroom Mop Holder Strip UJ12B, 36"L, 4 Holders, Surface Mounted

Item #: WBB924464

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 39.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Mop Holder Strip UJ12B, 36"L, 4 Holders, Surface Mounted

Fabricated of #18 gauge stainless steel with #4 satin finish. Units with greater widths require additional mop holders. Top and bottom leading edges are returned to wall 1/2" for rigidity.

Product Specifications

    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • LENGTH INCHES36
    • MANUFACTURERS PART NUMBERUJ12B
    • TYPEMop Holder Strip
    • COLOR FINISHStainless
    • DESCRIPTIONMop Holder Strip
    • STYLE4 Holders
    • MOUNT TYPESurface Mounted
    • FINISHSatin

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Holder that slips

Your review: Nice looking and washable but, mops slip out.

Pros: Stainless steel will last

Cons: Issue with mops not slipping out

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed