Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Mop Holder Strip UJ12D, 56"L, 6 Holders, Surface Mounted
See all 36 items in product family

A&J Washroom Mop Holder Strip UJ12D, 56"L, 6 Holders, Surface Mounted

Item #: WBB924173

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 68.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Mop Holder Strip UJ12D, 56"L, 6 Holders, Surface Mounted

Fabricated of #18 gauge stainless steel with #4 satin finish. Units with greater widths require additional mop holders. Top and bottom leading edges are returned to wall 1/2" for rigidity.

Product Specifications

    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • LENGTH INCHES56
    • MANUFACTURERS PART NUMBERUJ12D
    • TYPEMop Holder Strip
    • COLOR FINISHStainless
    • DESCRIPTIONMop Holder Strip
    • STYLE6 Holders
    • MOUNT TYPESurface Mounted
    • FINISHSatin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $59.00 with this comparable product +
Item #: WB640938
globalindustrial.com
Ships same day.
(4)
$9.95