Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Mop Holder UJ19, Plated Reinforced Steel, 2-9/16"W x 1-5/16"H x 1-3/16"D
See all 36 items in product family

A&J Washroom Mop Holder UJ19, Plated Reinforced Steel, 2-9/16"W x 1-5/16"H x 1-3/16"D

Item #: WBB924271

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 4.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Mop Holder UJ19, Plated Reinforced Steel, 2-9/16"W x 1-5/16"H x 1-3/16"D

Fabricated of Plated Reinforced Steel. Mop holder can be installed by itself or used in combination with mop strips and shelving. Holds handles 1/2" to 1 1/4" diameter.

Product Specifications

    • BRANDA&J Washroom
    • CONSTRUCTIONSteel
    • DEPTH INCHES1-3/16
    • HEIGHT INCHES1-5/16
    • MANUFACTURERS PART NUMBERUJ19
    • TYPEMop Holder
    • WIDTH INCHES2-9/16
    • COLOR FINISHBlack/Silver
    • DESCRIPTIONMop Holder
    • STYLE1 Holder

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Works under most normal conditions.

Your review: We needed to get better mop holder for our facility, because the heavy push mops and wet mops were either slipping to the floor or breaking. These appear to be good and sturdy, but if the handle of the mops are wet, or covered in fine powder like potato starch, they cannot support as much weight without slipping.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!