Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco Small Binder Clip 3/4" Assorted 36 Pack

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Sparco Small Binder Clip 3/4" Assorted 36 Pack

Item #: WBB1532577

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.75 Save up to 81%
Qty Price
1-12 $1.33 ea.
13-24 $1.22 ea.
25+ $1.07 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sparco Small Binder Clip 3/4" Assorted 36 Pack

Binder clips provide a powerful grip to hold large stacks of paper in place. Made of rust-resistant steel. Assorted colors include green, red, white, blue and mustard. Clips come in a soft plastic tub.

Product Specifications

    • COLOR FINISHAssorted
    • WIDTH INCHES 3/4
    • DESCRIPTIONBinder Clip
    • MANUFACTURER PART NUMBERSPR02270
    • SIZESmall
    • TYPEBinder Clip
    • BRANDSparco™
    • PACKAGE QUANTITY36/Pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!