Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco™ Premium Quality Rubber Bands, Size # 54, Assorted Sizes, Natural, 1/4 lb. Box 275/Box
See all 73 items in product family

Sparco™ Premium Quality Rubber Bands, Size # 54, Assorted Sizes, Natural, 1/4 lb. Box 275/Box

Item #: WBB843809

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.13 Save up to 87%
Qty Price
1-12 $0.65 ea.
13-24 $0.57 ea.
25+ $0.52 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sparco™ Premium Quality Rubber Bands, Size # 54, Assorted Sizes, Natural, 1/4 lb. Box 275/Box

Open-ring style makes rubber bands open easily with one hand. Band size is indicated by the product number. These top quality bands meet or exceed federal specifications AA131. Rubber bands are sustainable and biodegradable.

Product Specifications

    • COLOR FINISHNatural
    • WIDTH INCHES Assorted
    • MANUFACTURERS PART NUMBER SPR5414LB
    • DESCRIPTIONPremium Quality Rubber Band
    • CONSTRUCTIONRubber
    • SIZE54
    • LENGTH INCHES Assorted
    • BRANDSparco™
    • PACKAGE QUANTITY275/Pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!