Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco Natural Rubber Bands 3-1/2"L x 1/8"W 850 Per Box

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

Sparco Natural Rubber Bands 3-1/2"L x 1/8"W 850 Per Box

Item #: WBB1532603

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.87 Save up to 75%
Qty Price
1-12 $4.95 ea.
13-24 $4.41 ea.
25+ $3.89 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sparco Natural Rubber Bands 3-1/2"L x 1/8"W 850 Per Box

Open-ring style makes rubber bands open easily with one hand. Band size is indicated by the product number. These top quality bands meet or exceed federal specifications AA131. Rubber bands are sustainable and biodegradable.

Product Specifications

    • COLOR FINISHNatural
    • WIDTH INCHES 1/8
    • MANUFACTURERS PART NUMBER SPR331LB
    • DESCRIPTIONRubber Band
    • CONSTRUCTIONRubber
    • SIZE33
    • LENGTH INCHES 3-1/2
    • TYPERubber Band
    • BRANDSparco™
    • PACKAGE QUANTITY850/Pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!