Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CLI® 12" Round Quartz Wall Clock, Plastic Case, Black
See all 101 items in product family

CLI® 12" Round Quartz Wall Clock, Plastic Case, Black

Item #: WBB859426

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $30.67 Save up to 36%
Price: $ 19.75
Product Information
Customer Review
Product Q&A
Accessories
CLI® 12" Round Quartz Wall Clock, Plastic Case, Black

12" wall clock offers precise Quartz movement for accurate time. Large, black numerals against white face provide easy viewing. Black, plastic case has a clear, plastic lens. Wall clock uses one AA battery (sold separately).

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES1-5/8
    • HEIGHT INCHES12
    • CONSTRUCTIONPlastic
    • DESCRIPTION12" Round Quartz Wall Clock
    • FACE COLORWhite
    • MANUFACTURERS PART NUMBERLEO76820
    • MECHANISMQuartz
    • BRANDCLI®
    • STYLEWall Clock
    • NUMBER TYPEArabic/Standard
    • PACKAGE QUANTITY1
    • SHAPERound
    • FRAME COLORBlack
    • TYPEAnalog Clocks

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great

Your review: N/A

Pros: Good purchase

Cons: N/A

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!