Computer Bags & Briefcases
Availability
Brand
Closure
Height Range (in)
Material
Width
Type
Length
Capacity
Color
Price
Height
4 in
Width
13 in
Material
Molded Anodized Aluminum
Inside Width
12-1/2 in
Height
5 in
Width
9-1/2 in
Material
Aluminum Frame and Panels
Inside Width
8-13/16 in
Height
12-1/4 in
Width
4-1/2 in
Material
Nylon
Height
12-1/2 in
Width
17-1/2 in
Material
Vinyl
Height
3-1/4 in
Width
9 in
Material
Aluminum Frame and Panels
Inside Width
8-1/2 in
Height
5-1/2 in
Width
13-1/2 in
Material
Aluminum Frame and Panels
Inside Width
12-13/16 in
Height
9-3/4 in
Width
13-1/4 in
Material
Polyester
Height
11-1/2 in
Width
16 in
Material
Polyester
Kensington 62567 SP 17 17" Laptop Sleeve, Padded Interior, Interior/Exterior Pockets, Black
Height
13-1/2 in
Width
16 in
Material
Polyester
Height
11-3/4 in
Width
16-3/4 in
Material
Polyester
Height
12-1/10 in
Width
17 in
Material
Polyester
Height
11 in
Width
14 in
Material
Polyester
Height
10-1/2 in
Width
14-1/2 in
Material
Neoprene
Height
2-1/2 in
Width
10 in
Material
Aluminum Frame and Panels
Inside Width
9-1/2 in
Height
14 in
Width
16-4/5 in
Material
Polyester
Height
13 in
Width
17-1/2 in
Material
Polyester
Height
11-1/2 in
Width
15-1/4 in
Material
Polyester
Height
11 in
Width
19 in
Material
Polyethylene
Inside Width
17 in
Solo® Rolling Laptop Case, PV784, 18-1/4" X 10-1/2" X 14-3/4", Polyvinyl/Polyester, Black
Height
13-13/16 in
Width
18 in
Material
Polyester
Height
3 in
Width
6-1/2 in
Material
Aluminum Frame and Panels
Inside Width
5-13/16 in
CH Ellis Chicago Case VFC5F, Foam-Filled Carrying Case, 19"L x 14-1/2"W x 6"H, Black
Height
6 in
Width
14-1/2 in
Material
Polyethylene
Inside Width
13 in
Height
12 in
Width
17-1/2 in
Material
Polyester
Height
14-1/4 in
Width
16-1/2 in
Material
Polyester
Height
5 in
Width
13 in
Material
Molded Anodized Aluminum
Inside Width
12-1/2 in
Height
12-1/2 in
Width
18 in
Material
Aluminum
Case Design Plastic Carrying Case Foam Filled 636 Series - 23"L x 17"W x 8"H - Black
Height
10 in
Width
19 in
Material
Polyethylene
Inside Width
17 in
Height
3-1/2 in
Width
7 in
Material
Aluminum Frame and Panels
Inside Width
6-1/2 in
Height
7 in
Width
14 in
Material
Aluminum Frame and PVC Panels
Inside Width
12-1/2 in
Height
3 in
Width
13 in
Material
Molded Anodized Aluminum
Inside Width
12-1/2 in
Height
15 in
Width
16 in
Material
Polyester
Height
11 in
Width
15-1/2 in
Material
Vegan Leather
Height
13 in
Width
17 in
Material
Polyester
Height
8 in
Width
16 in
Material
Polyethylene
Inside Width
14 in
Height
12 in
Width
17 in
Material
Polyester
Height
12 in
Width
4-1/2 in
Material
Faux Leather
Height
4 in
Width
12 in
Material
Aluminum Frame and Panels
Inside Width
11-1/2 in
Height
3 in
Width
8 in
Material
Aluminum Frame and Panels
Inside Width
7-5/16 in
CH Ellis Chicago Case 12118F, Foam-Filled Carrying Case, 13-1/2"L x 12-1/2"W x 9"H, Black
Height
9 in
Width
12-1/2 in
Material
Polyethylene
Inside Width
11 in
Height
2-1/2 in
Width
11 in
Material
Aluminum Frame and Panels
Inside Width
1-3/8 in
Height
13-1/2 in
Width
15-3/4 in
Material
Polyester
Height
13-3/4 in
Width
10 in
Material
Aluminum Frame and ABS Panels
Inside Width
9-1/2 in
Height
11 in
Width
15-1/2 in
Material
Vegan Leather