Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Solo® Classic UNIVERSAL FIT Tablet/eReader Booklet, 5-1/2" to 8-1/2" Tablets

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Solo® Classic UNIVERSAL FIT Tablet/eReader Booklet, 5-1/2" to 8-1/2" Tablets

Item #: HKB1930314

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.00 Save up to 100%
Call for price and availability: 1.888.978.7759
Product Information
Customer Review
Product Q&A
Accessories
Solo® Classic UNIVERSAL FIT Tablet/eReader Booklet, 5-1/2" to 8-1/2" Tablets

Universal Fit Tablet/eReader Case offers the flexibility to use one case for countless brands and models of tablets or eReaders. Tensioned clips are designed to securely hold virtually all brands of 5.5" to 8.5" tablets and eReaders. Swivel mount back to view portrait or landscape at multiple angles. Magnetic strap ensures the booklet stays closed.

Product Specifications

    • WIDTH INCHES1
    • DEPTH INCHES5
    • HEIGHT INCHES8
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyester
    • CARRYING METHODHand Held
    • CLOSUREMagnetic
    • DESCRIPTIONClassic UNIVERSAL FIT Tablet/eReader Booklet
    • FOR DEVICE TYPETablet
    • MANUFACTURERS PART NUMBERCLS2224
    • PACKAGE QUANTITY1
    • STYLEPadfolio
    • TYPEPortfolio / Padfolio
    • WEIGHT LBS0.78
    • HOLDS CPU SIZE8-1/2"
    • BRANDSolo®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed