Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smead® Nylon Covered Zippered Padfolio, 10-3/4" x 12-3/4", Black
See all 41 items in product family

Smead® Nylon Covered Zippered Padfolio, 10-3/4" x 12-3/4", Black

Item #: WBB859484

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.81 Save up to 38%
Price: $ 12.25
Product Information
Customer Review
Product Q&A
Accessories
Smead® Nylon Covered Zippered Padfolio, 10-3/4" x 12-3/4", Black

The perfect all-in-one tool for transporting important notes and documents, this deluxe folio zips shut for security. Just 1" thick, it is compact enough to take nearly anywhere, yet holds all your work essentials. Attractive padded nylon cover over durable polypropylene withstands years of use. Interior pockets hold CDs, business cards, letter size papers and more. Full-height exterior pocket stashes additional notes when on the go. Includes letter size lined notepad and elastic pen loop.

Product Specifications

    • WIDTH INCHES10-3/4
    • DEPTH INCHES--
    • HEIGHT INCHES12-3/4
    • COLOR FINISHBlack
    • CONSTRUCTIONNylon
    • CARRYING METHODHand Held
    • CLOSUREZipper
    • DESCRIPTIONNylon Covered Zippered Padfolio
    • MANUFACTURERS PART NUMBERSMD85840
    • PACKAGE QUANTITY1 Each
    • STYLEPadfolio
    • TYPEPortfolio / Padfolio
    • PAD SIZELetter
    • BRANDSmead®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!