Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Samsill® Professional Vinyl Pad Holder with Clip, 5-1/2" x 8-1/2", Black

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Samsill® Professional Vinyl Pad Holder with Clip, 5-1/2" x 8-1/2", Black

Item #: WBB859438

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $7.56 Save up to 31%
Price: $ 5.20
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Samsill® Professional Vinyl Pad Holder with Clip, 5-1/2" x 8-1/2", Black

Professional pad holder features a cover and letter clip at the top to secure documents. Made with heavyweight vinyl. Inside pocket secures loose documents.

Product Specifications

    • WIDTH INCHES5-1/2
    • DEPTH INCHES--
    • HEIGHT INCHES8-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONVinyl
    • CARRYING METHODHand Held
    • CLOSUREFolds Closed
    • DESCRIPTIONProfessional Vinyl Pad Holder with Clip
    • MANUFACTURERS PART NUMBERSAM71400
    • PACKAGE QUANTITY1 Each
    • STYLEJournal
    • TYPEPortfolio / Padfolio
    • BRANDSamsill®

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Office Manager

Your review: Great fast service

Pros: Good product .. hard to find

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!