Padfolios & Portfolios
Availability
Closure
Brand
Type
Height Range (in)
Carrying Method
Material
Width
Color
Price
C-Line Products Zip 'N Go Reusable Envelope with Outer Pocket, Clear, 3/PK (Set of 8 PK)
Width
13 in
Color
Clear
Height
10 in
Material
Polypropylene
Width
10-1/4 in
Color
Black
Height
13-1/4 in
Material
Vegan Leather
C-Line 48105 Expanding File/Portfolio, Zipper, 13 Pocket Document File/Tabbed Dividers, Blue
Width
13-3/4 in
Color
Blue
Height
13 in
Material
Polypropylene
C-Line Products Mini Size Binder Pocket, Side Loading, Assorted Colors, 36 Pockets/Set
Width
6-1/2 in
Color
Assorted
Height
8-3/4 in
Material
Polypropylene
Width
13-1/4 in
Color
Assorted
Height
10 in
Material
Polypropylene
Samsill 71410 Pad Holder, Heavyweight Sealed Vinyl, Brass Clip, Inside Front Pocket, Black
Width
8-7/8 in
Color
Black
Height
12-1/8 in
Material
Vinyl
Samsill 71220 Pad Holder w/Calculator, Leather-Look/Faux Reptile Trim, Writing Pad, Black
Width
9-1/2 in
Color
Black
Height
12-3/8 in
Material
Faux Leather
Samsill 70810 Professional Pad Holder, Storage Pockets/Card Slots, Writing Pad, Black
Width
9-3/4 in
Color
Black
Height
13 in
Material
Faux Leather
Width
9-1/2 in
Color
Black
Height
12-1/2 in
Material
Vinyl
Width
13 in
Color
Gray
Height
9-1/2 in
Material
Polypropylene
Width
8-1/2 in
Color
Black
Height
11 in
Material
Vinyl
Width
10-1/4 in
Color
Black
Height
14-3/4 in
Material
Nylon
Width
8-1/2 in
Color
Black
Height
11 in
Material
Vinyl
Width
8-1/2 in
Color
Black
Height
11 in
Material
Leather
C-Line Products 13-Pocket Coupon Size Expanding File, Assorted Colors, 12 Files/Set
Width
7 in
Color
Assorted
Height
4-3/4 in
Material
Polypropylene