Gas Heating Valve - 1/2" Inlet, Hi-Lo Pressure Regulator 1.7" - 3.5" Nat.

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Gas Heating Valve - 1/2" Inlet, Hi-Lo Pressure Regulator 1.7" - 3.5" Nat.

Item #: WBB210932

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 174.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
The 710 low capacity gas heating valves are designed for fireplace log control and other applications with limited space. All models include a manual valve (gas cock), automatic pilot safety valve, pilot outlet, pilot gas filter and pilot adjusting key. The control can be mounted in any position except upside down and all models have 3-position outlets. Regulated 710 series gas valves can be converted from natural to L.P. gas by using the replacement pressure regulators. Use 1751-003 to convert gas valves to Natural Gas. Use 1751-013 to convert gas valves to L.P. Gas. Major changes to the terminals on millivolt valves were made in 1996. For 12 VDC applications use 24 volt models. 1000 BTU/Cu. Ft. 0.64 sp. gr. natural gas @ 1" W.C. pd.

Product Specifications

    • BRANDRobertshaw
    • INLET SIZE INCHES1/2
    • OUTLET SIZE INCHES3/8 Straight-thru
    • BTU/HR MAX70000
    • PRESSURE REGULATOR SETTINGHi-Lo Adjustable 1.7" to 3.5" Nat.
    • FUEL TYPENatural Gas
    • APPLICATIONFireplace Log Control
    • FOR USE WITH2 Lead Thermopile and Thermocouple
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER7000MVRB-4-LC
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Gas heating valve

Your review: This valve came with all necessary plugs and adapters. The order arrived promptly and installation was easy. It worked like a charm.

Pros: Ease of installation. clear instructions

Cons: none

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

does this valve use a thermocouple?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result