Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products CD/Document Ring Binder Pages, 10/PK - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

C-Line Products CD/Document Ring Binder Pages, 10/PK - Pkg Qty 3

Item #: WBB1574688

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.77 Save up to 37%
$6.00 each

Sold in packages of 3

Price: $18.00
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products CD/Document Ring Binder Pages, 10/PK

CD-safe polypropylene pages conveniently store CDs and documents together in your ring binder. Made from archival quality polypropylene so contents won't stick. Stores 2 CDs with documents. Fold-over flap secures CDs in place. Fits standard ring binders. Reduced glare. For 11 x 8 1/2 documents. Each pack includes 10 Storage Pages.

Product Specifications

    • LENGTH INCHES1/8
    • WIDTH INCHES9-5/8
    • HEIGHT INCHES12-1/4
    • COLOR FINISHClear
    • CONSTRUCTIONPolypropylene
    • BRANDC-Line® Products
    • DESCRIPTIONCD/Document Ring Binder Pages
    • FOR USE WITHFor Binders 31710 and 31720
    • MANUFACTURERS PART NUMBER61747
    • PACKAGE QUANTITY10 Pack
    • SHEET SIZE10/PK
    • STYLESheet/Page
    • TYPECD/DVD Organizer
    • WEIGHT LBS0.505

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!