Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Collector's Edition Trading Card Holders, Top Load Poly., 11 1/4 x 9, 50/BX - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

C-Line Products Collector's Edition Trading Card Holders, Top Load Poly., 11 1/4 x 9, 50/BX - Pkg Qty 2

Item #: WBB1574557

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.10 Save up to 40%
$8.40 each

Sold in packages of 2

Price: $16.80
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Collector's Edition Trading Card Holders, Top Load Poly., 11 1/4 x 9, 50/BX

Store trading cards, stickers, rubber stamps, embroidery floss, etc. for maximum organization and protection. Heavyweight polypropylene holders provide superior, long-lasting protection for all your collectibles. Each page has nine 3 1/2 x 2 1/2 sized pockets. Provides acid-free, archival quality protection. Each box includes 50 Trading Card Holder Pages.

Product Specifications

    • LENGTH INCHES3/4
    • WIDTH INCHES12-1/4
    • HEIGHT INCHES9-3/8
    • COLOR FINISHClear
    • CONSTRUCTIONPolypropylene
    • BRANDC-Line® Products
    • DESCRIPTIONTrading Card Holders
    • FOR USE WITHFor Binders 31710 and 31720
    • MANUFACTURERS PART NUMBER52599
    • PACKAGE QUANTITY50 Pack
    • STYLEMemory Books/Scrapbooks
    • TYPEFile Folder
    • WEIGHT LBS1.44

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!