Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Deluxe CD Ring Binder Storage Pages, Standard, Stores 8 CDs, 5/PK - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

C-Line Products Deluxe CD Ring Binder Storage Pages, Standard, Stores 8 CDs, 5/PK - Pkg Qty 5

Item #: WBB1574597

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $37.75 Save up to 42%
$4.36 each

Sold in packages of 5

Price: $21.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Deluxe CD Ring Binder Storage Pages, Standard, Stores 8 CDs, 5/PK

Keep your CDs safe in these ring binder storage pages. Manufactured from strong, CD-safe polypropylene to give your CDs ultimate protection. Unique two-sided, non-woven material helps to clean the CD each time it is placed in the holder. CDs can be stored and organized in three-ring binders. Each page stores 8 CDs (4 front, 4 back). Each pack includes 5 Pages.

Product Specifications

    • LENGTH INCHES5/8
    • WIDTH INCHES10-7/16
    • HEIGHT INCHES11-5/16
    • COLOR FINISHClear
    • CONSTRUCTIONPolypropylene
    • BRANDC-Line® Products
    • DESCRIPTIONDeluxe CD Ring Binder Storage Pages
    • FOR USE WITHFits Holder 61938
    • MANUFACTURERS PART NUMBER61948
    • PACKAGE QUANTITY5 Pack
    • SHEET SIZE5/PK
    • STYLESheet/Page
    • TYPECD/DVD Organizer
    • WEIGHT LBS0.369

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!