Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco Dictation Cassette Standard 120 Minute

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Sparco Dictation Cassette Standard 120 Minute

Item #: WBB1532536

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $4.19 Save up to 26%
Price: $ 3.09

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Sparco Dictation Cassette Standard 120 Minute

Dictating cassette features low noise, stretch-free tape. Leaderless, standard cassette delivers instant-start dictation.

Product Specifications

    • BRANDSparco™
    • DESCRIPTIONDictating Audiocassette
    • MANUFACTURERS PART NUMBER74835
    • PACKAGE QUANTITY1
    • STYLEAudio Cassette
    • TYPERecordable Media
    • SUB-TYPEStandard
    • STORAGE CAPACITY120 Minute

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

tapes

Your review: just what I was looking for

Pros: great doing the job I expected

Cons: no label on side 2 of the tape

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!