Take 15% off your entire order!

Offer applied at checkout

Fellowes® Loose-Leaf CD Binder Sheets, 95304, Letter Size, 10/Pk, Clear

Fellowes® Loose-Leaf CD Binder Sheets, 95304, Letter Size, 10/Pk, Clear

Item #: WBB1000661

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fellowes® Loose-Leaf CD Binder Sheets, 95304, Letter Size, 10/Pk, Clear

Vinyl sheets protect discs from dust and dirt. Each loose-leaf sheet holds two CDs or DVDs with or without jewel cases. Three-hole punched design allows the sheets to fit in three-ring binders. CD Binder Sheets are 100 percent recyclable.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES--
  • DEPTH INCHES--
  • COLOR FINISHClear
  • BRANDFellowes®
  • DESCRIPTIONOptical Disc Case
  • MANUFACTURERS PART NUMBER95304
  • PACKAGE QUANTITY10 Pack
  • STORAGE2
  • STYLESheet/Page
  • TYPECD/DVD Organizer
  • LIMITED WARRANTYLifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NEATO® Slim Jewel Cases - 100 pack - Pkg Qty 2

Item #: B49473

Not Yet Rated

Usually ships in 7 to 10 days

$68.44

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fellowes® Loose-Leaf CD Binder Sheets, 95304, Letter Size, 10/Pk, Clear

Fellowes® Loose-Leaf CD Binder Sheets, 95304, Letter Size, 10/Pk, Clear

Item #: WBB1000661

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant